Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # XS1N12NA349L1
Zoro # G1381834
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N12NA349L1
- Zoro # G1381834
- UPC # 785901772644
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Depth | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 122 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-51622-12)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- TELEMECANIQUE SENSORS Prox Sensor 12Mm Dc Pnp Xs6 (XS612B1PAL5)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensr, Inductiv, PNP (XSDH607339H7)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- TELEMECANIQUE SENSORS Switch Proximity (SG08168L05)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- Telemecanique Sensors Sensors