Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, NPN, NC
Mfr # XS212BLNBL2
Zoro # G0901783
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS212BLNBL2
- Zoro # G0901783
- UPC # 785901673453
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (ATDR1-4/10)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- Telemecanique Sensors Sensors