Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 10mm, NPN, NO
Mfr # XS130BLNAL2
Zoro # G1609307
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS130BLNAL2
- Zoro # G1609307
- UPC # 785901643999
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- HALEX 34 90 DEG Rigid Elbow (64107)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- Telemecanique Sensors Sensors