Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 8Mm Dc Pnp Xs5
Mfr # XS508B1PBL2
Zoro # G0860091
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS508B1PBL2
- Zoro # G0860091
- UPC # 785901999966
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 33 mm |
Description
Proximity Sensor 8Mm Dc Pnp Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL5666C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- Telemecanique Sensors Proximity Sensors