Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 8Mm Dc Pnp Xs5
Mfr # XS508B1PAL5
Zoro # G0860085
product price: $76.31
/ea
Free Shipping & Returns
$76.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS508B1PAL5
- Zoro # G0860085
- UPC # 785901933595
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 33 mm |
Description
Proximity Sensor 8Mm Dc Pnp Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- TELEMECANIQUE SENSORS Wireless Limit Switch, Roller Plunger (XCMW102)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- Telemecanique Sensors Proximity Sensors