Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 8Mm Dc Pnp No
Mfr # XS508BLPAL2
Zoro # G0860146
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS508BLPAL2
- Zoro # G0860146
- UPC # 785901808954
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 51 mm |
Description
Proximity Sensor 8Mm Dc Pnp No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 4pin (E57G-12SNN2-Q)
- Telemecanique Sensors Sensors