Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 6Mm Dc Pnp
Mfr # XS506B1PAL2
Zoro # G0860189
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 6.5 mm Plain
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS506B1PAL2
- Zoro # G0860189
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 33 mm |
Description
Proximity Sensor 6Mm Dc Pnp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 3" Steel Lock Nut (1012)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- Telemecanique Sensors Sensors