Shop All Ultrasonic Sensors
Telemecanique Sensors
Proximity Sensor, 508mm Adjustable, NPN, NO
Mfr # XX7V1A1NAM12
Zoro # G1605344
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NO
- Length 44 mm
- Width 18 mm
- Depth 60 mm
- Max. Load 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XX7V1A1NAM12
- Zoro # G1605344
- UPC # 785901661337
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 44 mm |
Width | 18 mm |
Depth | 60 mm |
Length (Straight Wireway) | 44 mm |
Height | 44 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm 0.15 m || flat bar 1 mm wide 0.15 m |
Description
Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, NPN Output, Circuit Type NO, Max. Load 100 mA, Electrical Connection 4 Pin M12 Male Connector, Length 44 mm, Width 18 mm, Depth 60 mm, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Operating Frequency 40 Hz, Standards CE Compliance, RoHS, UL Listed, Operating Temp. Range -20 Degrees to 65 Degrees C, Description/Special Features LED Status Indicator, Over Voltage, Reverse Polarity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- ABB Thomas & Betts E980DFN-CTN 0.5 in. PVC; Field Service End Box; Single Gang (673616)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- Telemecanique Sensors Ultrasonic Sensors