Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 30Mm Dc Pnp Xs5
Mfr # XS530B1PBL2
Zoro # G0860049
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS530B1PBL2
- Zoro # G0860049
- UPC # 785901520382
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 43 mm |
Description
Proximity Sensor 30Mm Dc Pnp Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- TELEMECANIQUE SENSORS Proximity Sensor Sz F Dc Pnp Xs7 (XS7F1A1PAL2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- SHIMPO Proximity Switch for DT5RL (BI2-S12)
- Telemecanique Sensors Sensors