Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 30Mm Dc 2 Wire Xs5
Mfr # XS530B1DBL2
Zoro # G3153626
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS530B1DBL2
- Zoro # G3153626
- UPC # 785901518075
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Proximity Sensor 30Mm Dc 2 Wire Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- Telemecanique Sensors Proximity Sensors