Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 30Mm Acdc Nc
Mfr # XS530B1MBL2
Zoro # G0860170
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS530B1MBL2
- Zoro # G0860170
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Proximity Sensor 30Mm Acdc Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- Telemecanique Sensors Sensors