Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 18Mm Dc Pnp Xs5
Mfr # XS518B1PBL2
Zoro # G0860006
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS518B1PBL2
- Zoro # G0860006
- UPC # 785901518051
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 39 mm |
Description
Proximity Sensor 18Mm Dc Pnp Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-D1)
- Telemecanique Sensors Proximity Sensors