Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 18Mm Dc Pnp Xs5
Mfr # XS518B1PAL5
Zoro # G3153781
original price:
$65.00
6% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS518B1PAL5
- Zoro # G3153781
- UPC # 785901664765
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 39 mm |
Description
Proximity Sensor 18Mm Dc Pnp Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- Telemecanique Sensors Sensors