Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 18Mm Dc 2 Wire Xs5
Mfr # XS518B1DAM12
Zoro # G3153608
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS518B1DAM12
- Zoro # G3153608
- UPC # 785901627630
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Description
Proximity Sensor 18Mm Dc 2 Wire Xs5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 300A Steel Ground Clamp (TSWC20BK10-BKM-SGC3)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- Telemecanique Sensors Sensors