Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 18Mm Acdc Nc
Mfr # XS518B1MBL2
Zoro # G0860161
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 0 to 4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS518B1MBL2
- Zoro # G0860161
- UPC # 785901584452
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Proximity Sensor 18Mm Acdc Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- Telemecanique Sensors Sensors