Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 12Mm Dc Pnp Xs6
Mfr # XS612B1PBL2
Zoro # G0564195
product price: $64.26
/ea
$64.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 2.5 to 4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B1PBL2
- Zoro # G0564195
- UPC # 785901520429
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Description
Proximity Sensor 12Mm Dc Pnp Xs6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDM600539)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- Telemecanique Sensors Proximity Sensors