Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 12Mm Dc 2 Wire Xs5
Mfr # XS512B1DBL2
Zoro # G3153571
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.6 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS512B1DBL2
- Zoro # G3153571
- UPC # 785901999980
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Description
Proximity Sensor 12Mm Dc 2 Wire Xs5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- Telemecanique Sensors Proximity Sensors