Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 12Mm Ac/Dc Xs6
Mfr # XS612B1MBU20
Zoro # G0860119
original price:
$76.18
10% off
new price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 2.5 to 4 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B1MBU20
- Zoro # G0860119
- UPC # 785901235040
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Description
Proximity Sensor 12Mm Ac/Dc Xs6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- Telemecanique Sensors Proximity Sensors