Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor 12Mm Acdc Nc
Mfr # XS512B1MBL2
Zoro # G0860155
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.6 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS512B1MBL2
- Zoro # G0860155
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Description
Proximity Sensor 12Mm Acdc Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS1N12NA349)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- Telemecanique Sensors Proximity Sensors