Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, 12 to 240 V AC, Plastic
Mfr # XSDA405539
Zoro # G007352444
original price:
$186.92
9% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 240 V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDA405539
- Zoro # G007352444
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Proximity Sensor Style | Form 80 x 80 x 40 |
Item | Inductive Proximity Sensors XS |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 240 V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO/NC |
Max. Detecting Distance | 40 mm |
Proximity Sensor Electrical Connection | Screw Clamp Terminal |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Case Material | Plastic |
Proximity Sensor Operating Frequency | 10 Hz |
Operating Temp. Range | -25 Degrees to 85 Degrees C |
IP Rating | 67 |
Standards | CCC, EU ROHS, REACh |
Max. Current Load | 500 mA |
Description/Special Features | 5 Positions Turret Head Detection Face |
Application | general purpose |
Series | XSD |
Switching Capacity | 500 mA |
Body Type | fixed |
Description
Inductive Proximity Sensors XS, Inductive, Proximity Sensor Power Requirement 12 to 240 V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 40 mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating 67, Case Material Plastic, Length 100 mm, Width 80 mm, Depth 40 mm, Operating Temp. Range -25 Degrees to 85 Degrees C, Max. Current Load 500 mA, Standards CCC, EU ROHS, REACh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- TELEMECANIQUE SENSORS Sensor Inductive (XS108B3PAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAM12)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- Telemecanique Sensors Proximity Sensors