Shop All Proximity Sensors
Telemecanique Sensors
Prox Sensor 18Mm Dc Pnp Xs6
Mfr # XS618B1PAL5
Zoro # G0860198
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 4 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1PAL5
- Zoro # G0860198
- UPC # 785901446545
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Prox Sensor 18Mm Dc Pnp Xs6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- Telemecanique Sensors Proximity Sensors