Shop All Switch Accessories
Telemecanique Sensors
Pressure Switch Diaphragm Assembly G
Mfr # 9998PC208
Zoro # G0563608
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Assembly G
- Product Type Diaphragm
- Compatible Product Type Pressure Switches
- Product Compatibility electromechanical power pressure switch 9013GHG, GSG series C)
- Accessory / Separate Part Designation convoluted diaphragm assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9998PC208
- Zoro # G0563608
- UPC # 785901000921
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Diaphragm |
Features | Assembly G |
Product Type | Diaphragm |
Compatible Product Type | Pressure Switches |
Product Compatibility | electromechanical power pressure switch 9013GHG, GSG series C) |
Accessory / Separate Part Designation | convoluted diaphragm assembly |
Product Or Component Type | convoluted diaphragm assembly |
Description
Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA12)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- Telemecanique Sensors Switches