Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action
Mfr # 9013FHG34J55M1X
Zoro # G3486217
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (4) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 120/150 psi
- Pressure Switch Unloader 1/4 in Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG34J55M1X
- Zoro # G3486217
- UPC # 785901168546
- Country of Origin Multiple
- Category Pressure Switches
Dimensions
Overall Width | 3.1 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 3.76 in |
Overall Height | 4.45 in |
Description
Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J24Q8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- Telemecanique Sensors Switches