Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 2 NC, DPST-DB, Form YY, 5 to 80 psi, Regulation between 2 thresholds Action
Mfr # 9013GSR2J21
Zoro # G0563501
original price:
$525.47
24% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pumps; Air Compressors
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 5 to 80 psi
- Pressure Switch Electrical Contact Form 2 NC, DPST-DB, Form YY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GSR2J21
- Zoro # G0563501
- UPC # 785901716129
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Water Pumps; Air Compressors |
Pressure Switch Factory On/Off Setting | 30/50 psi |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 5 to 80 psi |
Pressure Switch Electrical Contact Form | 2 NC, DPST-DB, Form YY |
Pressure Switch Action | Regulation between 2 thresholds |
Special Features | Mercury Free; Green Premium product |
Temp. Range | -22 to 257 °F |
IP Rating | IP20 (IEC 60529) |
Standards | UL 508; CE; NSF ANSI 372; UL listed file E12443; CSA file LR26817 |
NEMA Rating | NEMA 7; NEMA 9 |
Burst Pressure | 100 psi |
Differential | Adjustable Differential Scale |
HP @ 1 Phase - 230V | 3 |
Electrical Connection | Screw-Clamp Terminals |
Actuation Type | Diaphragm |
Circuit Type | Power Circuit |
Type | Electromechanical Pressure Switch |
Material | Cast Aluminium Enclosure |
Description
Pressure Switch 575Vac 5Hp G +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- TEMPCO Temperature Control (TEC16008)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- Telemecanique Sensors Switches