Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 2 C/O, Regulation between 2 thresholds Action
Mfr # XMLCS35R2S11
Zoro # G4063504
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application 30 bar overpressure
- Pressure Switch Electrical Contact Form 2 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Differential Adjustable Differential Scale
- Housing Material Zinc alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLCS35R2S11
- Zoro # G4063504
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | 30 bar overpressure |
Pressure Switch Electrical Contact Form | 2 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Differential | Adjustable Differential Scale |
Housing Material | Zinc alloy |
Burst Pressure | 67.5 bar |
Max. Pressure | 30 bar |
Standards | CE; EN/IEC 60947-5-1; CSA C22.2 No 14; UL 508; EAC |
Special Features | Local Display; Mercury Free; Green Premium product |
Circuit Type | Control Circuit |
Electrical Connection | Screw-Clamp Terminals |
Actuation Type | Diaphragm |
IP Rating | IP66 (EN/IEC 60529) |
Temp. Range | -25 to 70 °C |
Description
Pressure switch XMLC 330 mbar - adjustab
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2X)
- Telemecanique Sensors Pressure Switches