Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 2 C/O, Regulation between 2 thresholds Action
Mfr # XMLC010B2S12
Zoro # G4060354
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 2 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Burst Pressure 45 bar
- Circuit Type Control Circuit
- Max. Pressure 12.5 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLC010B2S12
- Zoro # G4060354
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 2 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Burst Pressure | 45 bar |
Circuit Type | Control Circuit |
Max. Pressure | 12.5 bar |
Temp. Range | -25 to 70 °C |
Actuation Type | Diaphragm |
Differential | Adjustable Differential Scale |
Standards | CE; CSA C22.2 No 14; UL 508; EN/IEC 60947-5-1; EAC |
Housing Material | Zinc alloy |
IP Rating | IP66 (EN/IEC 60529) |
Electrical Connection | Screw-Clamp Terminals |
Special Features | Local Display; Mercury Free; Green Premium product |
Description
Pressure switch XMLC 10 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- Telemecanique Sensors Pressure Switches