Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 2 C/O, Regulation between 2 thresholds Action
Mfr # XMLC010B2S11
Zoro # G4062929
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 2 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Electrical Connection Screw-Clamp Terminals
- Temp. Range -25 to 70 °C
- Actuation Type Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLC010B2S11
- Zoro # G4062929
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 2 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Electrical Connection | Screw-Clamp Terminals |
Temp. Range | -25 to 70 °C |
Actuation Type | Diaphragm |
Differential | Adjustable Differential Scale |
Housing Material | Zinc alloy |
Special Features | Local Display; Mercury Free; Green Premium product |
Standards | CSA C22.2 No 14; EN/IEC 60947-5-1; CE; UL 508; EAC |
Circuit Type | Control Circuit |
Burst Pressure | 45 bar |
Max. Pressure | 12.5 bar |
IP Rating | IP66 (EN/IEC 60529) |
Description
Pressure switch XMLC 10 bar - adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4836C)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J35R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- DETROIT SWITCH 10-180PSI PRESSURE SWITCH (222-10 NB6 2221182)
- Telemecanique Sensors Pressure Switches