Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action
Mfr # 9013GHG3J62X
Zoro # G3247526
original price:
$204.47
17% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 3/8 in FNPS
- Pressure Switch Factory On/Off Setting 140/175 psi
- Pressure Switch Unloader 1/4 in Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG3J62X
- Zoro # G3247526
- UPC # 094705005910
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 18 mo |
Overall Width | 4.19 in |
Overall Depth | 3.88 in |
Overall Height | 5.4 in |
Description
Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 3/8 in FNPS, Pressure Switch Factory On/Off Setting 140/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 100' Length, 0.0320" Diameter, Silver (20N80100)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 13 to 425 psi, Standard Action (9012GBW1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- Telemecanique Sensors Pressure Switches