Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action
Mfr # 9013FHG39J52M1X
Zoro # G0838288
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Differential 30 psi
- Pressure Switch Range 70 to 150 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG39J52M1X
- Zoro # G0838288
- UPC # 785901050926
- Country of Origin Multiple
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor |
Pressure Switch Port Type | (1) Port, 1/4 in MNPT |
Pressure Switch Differential | 30 psi |
Pressure Switch Range | 70 to 150 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Temp. Range | -33 to 257 °F |
Standards | CE; UL 508; UL listed file E12158; CSA file LR25490 |
Off Set Point | 125 psi |
Circuit Type | Power Circuit |
IP Rating | IP20 (IEC 60529) |
Differential | Fixed Differential Scale |
Actuation Type | Diaphragm |
HP @ 1 Phase - 230V | 3 |
NEMA Rating | NEMA 1 |
Burst Pressure | 220 psi |
Electrical Connection | Screw-Clamp Terminals |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- Telemecanique Sensors Switches