Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action
Mfr # 9013FHG19J69M1X
Zoro # G0838260
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Differential 30 psi
- Pressure Switch Range 70 to 150 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG19J69M1X
- Zoro # G0838260
- UPC # 785901747345
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor |
Pressure Switch Port Type | (1) Port, 1/4 in MNPT |
Pressure Switch Differential | 30 psi |
Pressure Switch Range | 70 to 150 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Temp. Range | -33 to 257 °F |
Off Set Point | 120 psi |
HP @ 1 Phase - 230V | 2 |
Burst Pressure | 220 psi |
Circuit Type | Power Circuit |
IP Rating | IP20 (IEC 60529) |
NEMA Rating | NEMA 1 |
Standards | UL 508; CE; UL listed file E12158; CSA file LR25490 |
Actuation Type | Diaphragm |
Electrical Connection | Screw-Clamp Terminals |
Differential | Fixed Differential Scale |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- Telemecanique Sensors Pressure Switches