Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action
Mfr # 9013FHG59J52M1X
Zoro # G0562941
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Differential 40 psi
- Pressure Switch Range 100 to 200 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG59J52M1X
- Zoro # G0562941
- UPC # 785901104506
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor |
Pressure Switch Port Type | (1) Port, 1/4 in MNPT |
Pressure Switch Differential | 40 psi |
Pressure Switch Range | 100 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Burst Pressure | 220 psi |
HP @ 1 Phase - 230V | 3 |
Differential | Fixed Differential Scale |
Special Features | Mercury Free; Green Premium product |
Temp. Range | -33 to 257 °F |
Off Set Point | 125 psi |
IP Rating | IP20 (IEC 60529) |
Standards | CE; UL 508; UL listed file E12158; CSA file LR25490 |
Circuit Type | Power Circuit |
Electrical Connection | Screw-Clamp Terminals |
NEMA Rating | NEMA 1 |
Actuation Type | Diaphragm |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GQG3)
- Telemecanique Sensors Switches