Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 70 to 150 psi, Standard Action
Mfr # 9013FHG12J27X
Zoro # G0562829
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Differential 30 psi
- Pressure Switch Range 70 to 150 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG12J27X
- Zoro # G0562829
- UPC # 785901049500
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Differential | 30 psi |
Pressure Switch Range | 70 to 150 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Burst Pressure | 220 psi |
Actuation Type | Diaphragm |
HP @ 1 Phase - 230V | 2 |
NEMA Rating | NEMA 1 |
Circuit Type | Power Circuit |
IP Rating | IP20 (IEC 60529) |
Temp. Range | -33 to 257 °F |
Differential | Fixed Differential Scale |
Off Set Point | 100 psi |
Electrical Connection | Screw-Clamp Terminals |
Standards | CE; UL 508; CSA file LR25490; UL listed file E12158 |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 575Vac 1Hp F +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ14B)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J61)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- Telemecanique Sensors Pressure Switches