Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action
Mfr # 9013GHG2S31J21
Zoro # G0563510
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 65 to 200 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2S31J21
- Zoro # G0563510
- UPC # 785901151661
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 65 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Electrical Connection | Screw-Clamp Terminals |
Standards | UL listed file E12158 CCN NKPZ; CSA file LR25490 |
Max. Pressure | 300 psig |
Actuation Type | Diaphragm |
Special Features | Mercury Free; Green Premium product |
NEMA Rating | NEMA 1 |
Number of Poles | 2 |
Material | Zinc Plated Steel Flange |
Voltage | 575V AC |
Description
Pressure Switch 480Vac 10A G Special
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- 3M Shrink Tubing, 0.25in ID, Clear, 4ft, PK200 (FP-301-1/4-Clear-4'-Bulk)
- ANCOR 16-14 AWG - #10 Nylon Ring Terminal - 25-Pack (210213)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- Telemecanique Sensors Switches