Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action
Mfr # 9013GHG2J56
Zoro # G0852096
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 110/150 psi
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 65 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2J56
- Zoro # G0852096
- UPC # 785901053026
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 110/150 psi |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 65 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Actuation Type | Diaphragm |
Electrical Connection | Screw-Clamp Terminals |
Circuit Type | Power Circuit |
HP @ 1 Phase - 230V | 3 |
Special Features | Mercury Free; Green Premium product |
Temp. Range | -33 to 257 °F |
Differential | Adjustable Differential Scale |
NEMA Rating | NEMA 1 |
Standards | UL 508; CE; NSF ANSI 372; UL listed file E12158; CSA file LR25490 |
IP Rating | IP20 (IEC 60529) |
Burst Pressure | 300 psi |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- K-T INDUSTRIES 175PSI PRESSURE SWITCH (6-5615)
- Telemecanique Sensors Pressure Switches