Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action
Mfr # 9013GHG2J33
Zoro # G0852069
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 50/70 psi
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 65 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2J33
- Zoro # G0852069
- UPC # 785901187974
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 50/70 psi |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 65 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Special Features | Mercury Free; Green Premium product |
IP Rating | IP20 (IEC 60529) |
Circuit Type | Power Circuit |
Actuation Type | Diaphragm |
Differential | Adjustable Differential Scale |
HP @ 1 Phase - 230V | 3 |
NEMA Rating | NEMA 1 |
Electrical Connection | Screw-Clamp Terminals |
Temp. Range | -33 to 257 °F |
Burst Pressure | 300 psi |
Standards | UL 508; CE; NSF ANSI 372; CSA file LR25490; UL listed file E12158 |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20U)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0BPSNM12)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 116 to 1740 psi, Standard Action (MDR-F 120HH-S UL)
- Telemecanique Sensors Pressure Switches