Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action
Mfr # 9013GHG2J31
Zoro # G0563407
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 90/120 psi
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 65 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2J31
- Zoro # G0563407
- UPC # 785901561200
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 90/120 psi |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 65 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Special Features | Mercury Free; Green Premium product |
NEMA Rating | NEMA 1 |
Temp. Range | -33 to 257 °F |
IP Rating | IP20 (IEC 60529) |
Circuit Type | Power Circuit |
Actuation Type | Diaphragm |
Burst Pressure | 300 psi |
Standards | NSF ANSI 372; CE; UL 508; UL listed file E12158; CSA file LR25490 |
HP @ 1 Phase - 230V | 3 |
Differential | Adjustable Differential Scale |
Electrical Connection | Screw-Clamp Terminals |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58E)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52)
- Telemecanique Sensors Pressure Switches