Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action
Mfr # 9013GHG2J26
Zoro # G0563398
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 70/90 psi
- Pressure Switch Differential 20 to 40 psi
- Pressure Switch Range 65 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2J26
- Zoro # G0563398
- UPC # 785901052708
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 70/90 psi |
Pressure Switch Differential | 20 to 40 psi |
Pressure Switch Range | 65 to 200 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Standards | UL 508; CE; NSF ANSI 372; UL listed file E12158; CSA file LR25490 |
IP Rating | IP20 (IEC 60529) |
Electrical Connection | Screw-Clamp Terminals |
Actuation Type | Diaphragm |
Special Features | Mercury Free; Green Premium product |
Burst Pressure | 300 psi |
Differential | Adjustable Differential Scale |
NEMA Rating | NEMA 1 |
Temp. Range | -33 to 257 °F |
HP @ 1 Phase - 230V | 3 |
Circuit Type | Power Circuit |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG59J59)
- Telemecanique Sensors Switches