Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action
Mfr # 9013GSG2J21X
Zoro # G0851947
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Differential 15 to 30 psi
- Pressure Switch Range 5 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GSG2J21X
- Zoro # G0851947
- UPC # 785901053668
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 30/50 psi |
Pressure Switch Differential | 15 to 30 psi |
Pressure Switch Range | 5 to 80 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Actuation Type | Diaphragm |
IP Rating | IP20 (IEC 60529) |
Circuit Type | Power Circuit |
Burst Pressure | 300 psi |
Standards | UL 508; CE; NSF ANSI 372; CSA file LR25490; UL listed file E12158 |
Differential | Adjustable Differential Scale |
NEMA Rating | NEMA 1 |
Temp. Range | -33 to 257 °F |
Special Features | Mercury Free; Green Premium product |
HP @ 1 Phase - 230V | 3 |
Electrical Connection | Screw-Clamp Terminals |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 575Vac 5Hp G +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2006S.41.10)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi (4000GEAR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- Telemecanique Sensors Pressure Switches