Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action
Mfr # 9013GSG2J16
Zoro # G0563486
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 8/20 psi
- Pressure Switch Differential 15 to 30 psi
- Pressure Switch Range 5 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GSG2J16
- Zoro # G0563486
- UPC # 785901165606
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 8/20 psi |
Pressure Switch Differential | 15 to 30 psi |
Pressure Switch Range | 5 to 80 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Special Features | Mercury Free; Green Premium product |
Temp. Range | -33 to 257 °F |
NEMA Rating | NEMA 1 |
Standards | NSF ANSI 372; UL 508; CE; UL listed file E12158; CSA file LR25490 |
HP @ 1 Phase - 230V | 3 |
Burst Pressure | 300 psi |
Actuation Type | Diaphragm |
Circuit Type | Power Circuit |
Differential | Adjustable Differential Scale |
IP Rating | IP20 (IEC 60529) |
Electrical Connection | Screw-Clamp Terminals |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 5Hp G +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0APSNM12)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- Telemecanique Sensors Switches