Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action
Mfr # 9013GSB2J23R
Zoro # G0852157
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 40/20 psi
- Pressure Switch Differential 15 to 30 psi
- Pressure Switch Range 5 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GSB2J23R
- Zoro # G0852157
- UPC # 785901187639
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 40/20 psi |
Pressure Switch Differential | 15 to 30 psi |
Pressure Switch Range | 5 to 80 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Temp. Range | -33 to 257 °F |
HP @ 1 Phase - 230V | 3 |
Special Features | Mercury Free; Green Premium product |
Burst Pressure | 300 psi |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP20 (IEC 60529) |
Standards | CE; UL 508; NSF ANSI 372; UL listed file E12158; CSA file LR25490 |
NEMA Rating | NEMA 3R |
Actuation Type | Diaphragm |
Circuit Type | Power Circuit |
Differential | Adjustable Differential Scale |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- SCHNEIDER ELECTRIC Relay Scket, Finger Safe, Square, 6 Pin, 30A (70-725-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- BARKSDALE 9048-6 700-10000Psi Pressure Switch (2610907)
- Telemecanique Sensors Switches