Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Standard Action
Mfr # 9013FHG2J27M1XZ22
Zoro # G0478025
original price:
$42.87
10% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Differential 20 psi
- Pressure Switch Range 40 to 100 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG2J27M1XZ22
- Zoro # G0478025
- UPC # 785901050193
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Differential | 20 psi |
Pressure Switch Range | 40 to 100 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP20 (IEC 60529) |
Standards | UL 508; CE; CSA file LR25490; UL listed file E12158 |
Off Set Point | 100 psi |
HP @ 1 Phase - 230V | 2 |
Actuation Type | Diaphragm |
Temp. Range | -33 to 257 °F |
Differential | Fixed Differential Scale |
NEMA Rating | NEMA 1 |
Circuit Type | Power Circuit |
Burst Pressure | 220 psi |
Type | Electromechanical Pressure Switch |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23F0200TFFJ)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- SIEMENS AUTOMATIC RESET LOW 1/4IN 6PSI 125/250V-AC PRESSURE SWITCH (QPL31.075A00)
- Telemecanique Sensors Switches