Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action
Mfr # 9013GHG5S2J65
Zoro # G0563556
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Differential 24 to 45 psi
- Pressure Switch Range 32 to 250 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG5S2J65
- Zoro # G0563556
- UPC # 785901160281
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Differential | 24 to 45 psi |
Pressure Switch Range | 32 to 250 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Standards | UL listed file E12158 CCN NKPZ; CSA file LR25490 |
Max. Pressure | 300 psig |
Electrical Connection | Screw-Clamp Terminals |
Actuation Type | Diaphragm |
Special Features | Mercury Free; Green Premium product |
NEMA Rating | NEMA 1 |
Voltage | 575V AC |
Number of Poles | 2 |
Material | Zinc Plated Steel Flange |
Description
Pressure Switch 480Vac 10A G Special
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- ANTUNES 803112601 Hgp-A Gas Pressure (803112601)
- Telemecanique Sensors Pressure Switches