Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action
Mfr # 9013GHG5J63
Zoro # G0563459
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 145/175 psi
- Pressure Switch Differential 24 to 45 psi
- Pressure Switch Range 32 to 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG5J63
- Zoro # G0563459
- UPC # 785901158226
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Application | Air Compressor and Water Pump |
Pressure Switch Port Type | (1) Port, 1/4 in FNPS |
Pressure Switch Factory On/Off Setting | 145/175 psi |
Pressure Switch Differential | 24 to 45 psi |
Pressure Switch Range | 32 to 250 psi |
Pressure Switch Electrical Contact Form | DPST |
Pressure Switch Action | Standard |
Burst Pressure | 300 psi |
Differential | Adjustable Differential Scale |
HP @ 1 Phase - 230V | 3 |
Actuation Type | Diaphragm |
Standards | UL 508; CE; NSF ANSI 372; CSA file LR25490; UL listed file E12158 |
Electrical Connection | Screw-Clamp Terminals |
Special Features | Mercury Free; Green Premium product |
NEMA Rating | NEMA 1 |
IP Rating | IP20 (IEC 60529) |
Circuit Type | Power Circuit |
Temp. Range | -33 to 257 °F |
Material | Polypropylene Cover; Noryl Thermoplastic Resin Cover |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 575Vac 5Hp G +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- Telemecanique Sensors Pressure Switches