Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action
Mfr # 9013FHG22J27M1
Zoro # G3171314
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 80/100 psi
- Pressure Switch Unloader No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG22J27M1
- Zoro # G3171314
- UPC # 785901932444
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Height | 3.71 in |
Overall Depth | 3.76 in |
Overall Width | 3.1 in |
Manufacturer Warranty Length | 18 mo |
Description
Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 80/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL4-11, SIDE MOUNT AUX, 1NO-1NC, AF09-AF96 (CAL4-11)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- Telemecanique Sensors Pressure Switches