Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 1 to 9 psi, Reverse Action
Mfr # 9013FRG42J36
Zoro # G0563151
product price: $41.44
/ea
$41.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Unloader No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FRG42J36
- Zoro # G0563151
- UPC # 785901775065
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.71 in |
Overall Depth | 3.76 in |
Overall Width | 2.78 in |
Description
Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 5 psi, Pressure Switch Range 1 to 9 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -33 Degrees to 257 Degrees F, Standards CE, CSA File LR25490, NSF ANSI 61 Annex G, UL 508, UL E12158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- Telemecanique Sensors Switches