Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, 2 NC, DPST-DB, Form YY, 5 to 80 psi, Standard Action
Mfr # 9013GSR2J20
Zoro # G6558684
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 20/40 psi
- Pressure Switch Unloader No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GSR2J20
- Zoro # G6558684
- UPC # 785901560692
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Height | 8.46 in |
Overall Depth | 5.38 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 7.13 in |
Description
Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 20/40 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Action Standard, NEMA Rating 7, 9, Series 9013GS, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp, Temp. Range -22 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- MERCOID 1/4IN 0-20PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (AP-153-36)
- Telemecanique Sensors Switches