Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action
Mfr # 9012GAW1Z
Zoro # G3416804
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 MNPT
- Pressure Switch Differential 0.6 to 2 psi
- Pressure Switch Range 0.2 to 10 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GAW1Z
- Zoro # G3416804
- UPC # 785901176350
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Width | 5.05 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 4.56 in |
Overall Height | 6.24 in |
Description
Pressure Switch, Differential 0.6 to 2 psi, Range 0.2 to 10 psi, Port Type 1-Port 1/4-18 MNPT, Contact Form 1NO/1NC, NEMA Rating 13, 4, 4X, Actuation Type Diaphragm, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- SQUARE D Circuit Breaker, 9080GCB Series 7A, 1 Pole, 250V AC (9080GCB70)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- REZNOR PRESSURE SWITCH MANUAL RESET (204297)
- Telemecanique Sensors Pressure Switches