Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi, Standard Action
Mfr # 9012GCW1
Zoro # G2905743
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 59 to 200 psi
- Pressure Switch Range 20 to 1000 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GCW1
- Zoro # G2905743
- UPC # 785901024859
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Depth | 2.63 in |
Overall Height | 6.37 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 3.5 in |
Description
Pressure Switch, Differential 59 to 200 psi, Range 20 to 1000 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 13, 4, 4X, Actuation Type Piston, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 58 to 870 psi, Standard Action (MDR-F 60HH-S UL)
- Telemecanique Sensors Pressure Switches