Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action
Mfr # 9012GNG3
Zoro # G2759531
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 1.2 to 3.6 psi
- Pressure Switch Range 1 to 40 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GNG3
- Zoro # G2759531
- UPC # 785901476429
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Depth | 2.75 in |
Overall Height | 6.94 in |
Overall Width | 2.21 in |
Manufacturer Warranty Length | 18 mo |
Description
Pressure Switch, Differential 1.2 to 3.6 psi, Range 1 to 40 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J19)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- Telemecanique Sensors Switches