Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action
Mfr # 9012GDW1
Zoro # G2636803
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 0.6 to +/-0.1 psi
- Pressure Switch Range 0.2 to 10 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GDW1
- Zoro # G2636803
- UPC # 785901048015
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 18 mo |
Overall Depth | 4.56 in |
Overall Width | 5.05 in |
Overall Height | 6.24 in |
Description
Pressure Switch, Differential 0.6 to +/-0.1 psi, Range 0.2 to 10 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 13, 4, 4X, Actuation Type Diaphragm, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- Telemecanique Sensors Pressure Switches